Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
72%
Standard
AGMA Service Class II
Output Shaft
Solid
Center Distance
2.0625 in
Style
Right Angle
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque
857 lb-in
Output Shaft Projection
Solid Left Output
Fan Cooled
No
Input Motor HP
0.50
Series
700
Ratio
50:1
Media Mapping Output
G
Media Mapping Base
A
Output Speed
35 rpm
Input Power Rating
0.66 hp, 0.492 kW
Reduction Type
Single
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Center Distance Code
721
Base Mounting Attachment
Horizontal Base Top Mount
Output Bore Shaft Dia.
1 in
Weight
25.1 LB
EAN or UPC
191191869597
We're here for you
with Service Centers across the country - We have your back