Boston Gear
724-5-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101857011
- 5 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Centerline of Input Shaft | 4 7/8 in |
| Output Speed | 350 rpm |
| Fan Cooled | No |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Max. Input HP @ 100 rpm | 0.43 hp |
| Shaft Assembly Code | G |
| Output Torque @ RPM | 750 in lb @ 1150 rpm, 838 in lb @ 1750 rpm |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Media Mapping Output | G |
| Box Height | 6 15/16 in |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Center Distance | 2.375 in |
| Rated Efficiency | 94% |
| Torque Out @ 1750 rpm | 838 in lb |
| Input Power Rating | 4.95 hp, 3.691 kW |
| Use With | 724 |
| Input Motor HP | 5 |
| Ratio | 5:1 |
| Bolt Center | 7 1/16 in x 4 7/8 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Lubrication | None |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Torque Out @ 1150 rpm | 750 in lb |
| Input HP @ RPM | 3.05 hp @ 1150 rpm, 4.94 hp @ 1750 rpm |
| Washdown Duty | No |
| Output Bore Shaft Dia. | 1.125 in |
| Input (Shaft or Bore) Size | 3/4 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Standard | AGMA Service Class I |
| Center Distance Code | 724 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Shaft Projection | Solid Left Output |
| Material | Cast Iron, Standard Paint |
| Box Length | 6 3/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output Configuration | Left Output |
| Series | 700 |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Torque | 838 lb-in |
| Housing Material | Cast Iron |
| Family Name | Std Unit |
| Box Width | 4 1/16 in |
| Style | Right Angle |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Reduction Type | Single |
| Input Configuration | Shaft Input |
| Output Shaft | Solid |
| Weight | 29.1 LB |
| EAN or UPC | 781711517086 |
