Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
D
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Bore Shaft Dia.
1.125 in
Input Motor HP
2
Media Mapping Output
H
Reduction Type
Single
Output Torque
1159 lb-in
Output Shaft
Solid
Output Shaft Projection
Solid Double Projecting Output
Rated Efficiency
92%
Center Distance Code
724
Center Distance
2.375 in
Output Speed
116.7 rpm
Style
Right Angle
Ratio
15:1
Series
700
Base Mounting Attachment
Low Vert Base Right Mount
Fan Cooled
No
Standard
AGMA Service Class I
Input Power Rating
2.34 hp, 1.745 kW
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Material
Cast Iron, Standard Paint
Weight
38.1 LB
EAN or UPC
884107011820
We're here for you
with Service Centers across the country - We have your back