Boston Gear
726-30-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805888
- 1.50 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Periodic calibration is necessary to maintain accuracy
- should be done at least once a year or every 10,000 torque applications
- Never use on cheater bars
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Use With | 726 |
| Style | Right Angle |
| Output Shaft Projection | Solid Left Output |
| Rated Efficiency | 84% |
| Output Bore Shaft Dia. | 1.125 in |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Box Height | 8 in |
| Housing Material | Cast Iron |
| Washdown Duty | No |
| Input Motor HP | 1.50 |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Ratio | 30:1 |
| Input Power Rating | 1.68 hp, 1.253 kW |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Input HP @ RPM | 1.2 hp @ 1150 rpm, 1.68 hp @ 1750 rpm |
| Frame | N/A |
| Family Name | Std Unit |
| Material | Cast Iron, Standard Paint |
| Fan Cooled | No |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Shaft Assembly Code | G |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Motor Application | General Purpose |
| Output Speed | 58.3 rpm |
| Media Mapping Output | G |
| Bolt Center | 8 in x 5 1/4 in |
| Base Mounting Attachment | No Base |
| Output Torque @ RPM | 1521 in lb @ 1750 rpm, 1575 in lb @ 1150 rpm |
| Torque Out @ 1750 rpm | 1521 in lb |
| Box Width | 4 7/16 in |
| Center Distance Code | 726 |
| Output Shaft | Solid |
| Series | 700 |
| Box Length | 7 3/8 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Lubrication | None |
| Output Configuration | Left Output |
| Standard | AGMA Service Class I |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Reduction Type | Single |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Output Torque | 1521 lb-in |
| Worm Position | Universal |
| Torque Out @ 1150 rpm | 1575 in lb |
| Center Distance | 2.625 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Weight | 41.1 LB |
| EAN or UPC | 781711517505 |
