Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Style
Right Angle
Fan Cooled
Yes
Output Shaft
Solid
Ratio
15:1
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.625 in
Input Motor HP
7.50
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Media Mapping Output
G
Media Mapping Base
B
Standard
AGMA Service Class I
Center Distance
3.75 in
Output Shaft Projection
Solid Left Output
Output Torque
3543 lb-in
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
738
Input Power Rating
7.47 hp, 5.57 kW
Rated Efficiency
88%
Reduction Type
Single
Output Speed
116.7 rpm
Series
700
Weight
100.1 LB
EAN or UPC
191191333197
We're here for you
with Service Centers across the country - We have your back