Boston Gear
752-60F-J
700 Series 60:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101854733
- 5 Input Motor hp
- 700 Series
- 5.13 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Configuration | Right Output |
| Housing Material | Cast Iron |
| Output Torque @ RPM | 6953 in lb @ 1750 rpm, 7700 in lb @ 1150 rpm |
| Ratio | 60:1 |
| Box Length | 13 1/8 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.43 hp |
| Output Bore Shaft Dia. | 2 in |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Output Shaft | 5 5/16 in |
| Input Power Rating | 4.59 hp, 3.423 kW |
| Center Distance Code | 752 |
| Center Distance | 5.125 in |
| Output Torque Rating Range [Max] | 7999 lb-in, 899 Nm |
| Box Height | 13 3/4 in |
| Shaft Assembly Code | J |
| Box Width | 7 3/8 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Base Mounting Attachment | No Base |
| Torque Out @ 1750 rpm | 6953 in lb |
| Rated Efficiency | 70% |
| Output (Shaft or Bore) Size | 2 in |
| Reduction Type | Single |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Torque Out @ 1150 rpm | 7700 in lb |
| Standard | AGMA Service Class I |
| Bolt Centers w/ Std. Base Kit (in) | 14 1/8 x 8 3/8 |
| Output Torque | 6953 lb-in |
| Output Shaft | Solid |
| Base to Shaft Center Height w/High Vert. Base Kit | 8.63 in |
| Base to Shaft Center Height w/Std. Base Kit | 6.44 in |
| Max. Thrust Load @ 1150 rpm | 1900 lb/in |
| Material | Cast Iron, Standard Paint |
| Bolt Center Length x Bolt Center Width | 14 1/8 in x 8 3/8 in |
| Base to Centerline of Input Shaft | 10 15/32 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 6.38 in |
| Output Torque Rating Range [Min] | 6000 lb-in, 700 Nm |
| Bolt Center | 14 1/8" x 8 3/8" |
| Motor Application | General Purpose |
| Lubrication | None |
| Family Name | Std Unit |
| Bolt Centers w/ Vertical Base Kits (in) | 18.00 x 10.00 |
| Style | Right Angle |
| Input HP @ RPM | 3.33 hp @ 1150 rpm, 4.59 hp @ 1750 rpm |
| Output Speed | 29.2 rpm |
| Worm Position | Universal |
| Max. Thrust Load @ RPM | 1900 lb/in @ 1150 rpm, 1900 lb/in @ 1750 rpm |
| Media Mapping Output | J |
| Series | 700 |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Frame | N/A |
| Max. Overhung Load @ RPM | 2200 lb/in @ 1150 rpm, 2200 lb/in @ 1750 rpm |
| Input Motor HP | 5 |
| Input Configuration | Shaft Input |
| Output Shaft Projection | Solid Right Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Fan Cooled | Yes |
| Max. Overhung Load @ 1750 rpm | 2200 lb/in |
| Washdown Duty | No |
| Weight | 201.1 LB |
| EAN or UPC | 781711496466 |
