Boston Gear
760-60F-G
700 Series 60:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101853872
- 5 Input Motor hp
- 700 Series
- 6 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Base to Centerline of Input Shaft | 12 1/2 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 9.63 in |
| Torque Out @ 1750 rpm | 9528 in lb |
| Input Motor HP | 5 |
| Shaft Assembly Code | G |
| Worm Position | Universal |
| Output Torque Rating Range [Min] | 8000 lb-in, 900 Nm |
| Output Shaft Projection | Solid Left Output |
| Output Torque Rating Range [Max] | 10999 lb-in, 1249 Nm |
| Bolt Center | 16 1/2" x 9 1/2" |
| HP @ RPM | 5 hp @ 1800 rpm |
| Lubrication | None |
| Rated Efficiency | 70% |
| Output Torque | 9528 lb-in |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 2 1/4 in |
| Max. Overhung Load @ 1750 rpm | 2400 lb/in |
| Output Shaft | Solid |
| Bolt Centers w/ Std. Base Kit (in) | 16 1/2 x 9 1/2 |
| Standard | AGMA Service Class II |
| Output Speed | 29.2 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Family Name | Std Unit |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Reduction Type | Single |
| Max. Overhung Load @ RPM | 2400 lb/in @ 1150 rpm, 2400 lb/in @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.74 hp |
| Fan Cooled | Yes |
| Style | Right Angle |
| Input HP @ RPM | 4.84 hp @ 1150 rpm, 6.29 hp @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Motor Application | General Purpose |
| Torque Out @ 1150 rpm | 11000 in lb |
| Box Height | 16 1/2 in |
| Input Power Rating | 6.29 hp, 4.69 kW |
| Bolt Center Length x Bolt Center Width | 16 1/2 in x 9 1/2 in |
| Box Length | 14 1/2 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 7.31 in |
| Center Distance | 6 in |
| Media Mapping Output | G |
| Output Torque @ RPM | 9528 in lb @ 1750 rpm, 11000 in lb @ 1150 rpm |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Base to Centerline of Output Shaft | 6 1/2 in |
| Center Distance Code | 760 |
| Max. Thrust Load @ 1150 rpm | 2100 lb/in |
| Frame | N/A |
| Ratio | 60:1 |
| Output Configuration | Left Output |
| Box Width | 8 1/8 in |
| Series | 700 |
| Bolt Centers w/ Vertical Base Kits (in) | 20.88 x 11.75 |
| Max. Thrust Load @ RPM | 2100 lb/in @ 1150 rpm, 2100 lb/in @ 1750 rpm |
| Output Bore Shaft Dia. | 2.25 in |
| Input Configuration | Shaft Input |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Weight | 255.1 LB |
| EAN or UPC | 781711468180 |
