Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
Bolt Centers w/ Vertical Base Kits (in)
6.16 x 3.25
Output Speed
58.3 rpm
Material
Cast Iron, Standard Paint
Style
Right Angle
Base to Shaft Center Height w/Vert. "J" Base Kit
2.94 in
HP @ RPM
0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm
Max. Overhung Load @ 1750 rpm
200 lb/in
Max. Thrust Load @ 1150 rpm
300 lb/in
Output Bore Shaft Dia.
0.625 in
Output Torque
311 lb-in
Media Mapping Output
G
Frame Size
Shaft Input, Not a C-Face
Center Distance
1.33 in
Base to Shaft Center Height w/Low Vert. Base Kit
2.31 in
Worm Position
Universal
Series
700
Box Length
4 1/4 in
Output RPM @ 1750 rpm Input
58.33 rpm
Base to Shaft Center Height w/Std. Base Kit
3.47 in
Use With
713
Reduction Type
Single
Washdown Duty
No
Bolt Centers w/ Std. Base Kit (in)
4 3/8 x 3 5/16
Max. Input HP @ 100 rpm
0.029 hp
Input Configuration
Shaft Input
Output Configuration
Left Output
Output Shaft Projection
Solid Left Output
Housing Material
Cast Iron
Frame
N/A
Bolt Center Length x Bolt Center Width
4 3/8 in x 3 5/16 in
Input Power Rating
0.39 hp, 0.291 kW
Center Distance Code
713
Output (Shaft or Bore) Size
5/8 in
Shaft Assembly Code
G
Bolt Centers w/ Vertical "J" Base Kit (in)
6.41 x 2.00
Fan Cooled
No
Rated Efficiency
74%
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Base to Shaft Center Height w/High Vert. Base Kit
3.56 in
Box Width
2 7/8 in
Base Mounting Attachment
No Base
Max. Overhung Load @ RPM
200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm
Standard
AGMA Service Class I
Input Motor HP
0.33
Motor Application
General Purpose
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Shaft
Solid
Torque Out @ 1750 rpm
311 in lb
Base to Centerline of Input Shaft
3 3/64 in
Torque Out @ 1150 rpm
270 in lb
Family Name
Std Unit
Input (Shaft or Bore) Size
1/2 in
Output Torque @ RPM
270 in lb @ 1150 rpm, 311 in lb @ 1750 rpm
Thermal Input Horsepower @ 1750 RPM
N/A
Base to Centerline of Output Shaft
1 23/32 in
Output RPM @ Input RPM
58 rpm @ 1750 rpm
Lubrication
None
Bolt Center
4 3/8 in x 3 5/16 in
Input HP @ RPM
0.21 hp @ 1150 rpm, 0.39 hp @ 1750 rpm
Ratio
30:1
Box Height
4 21/32 in
Max. Thrust Load @ RPM
300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm
Weight
11.1 LB
EAN or UPC
781711516218
We're here for you
with Service Centers across the country - We have your back