Boston Gear
7713-5-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101808989
- 1 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque @ RPM | 200 in lb @ 1150 rpm, 235 in lb @ 1750 rpm |
| Style | Right Angle |
| Input Power Rating | 1.39 hp, 1.037 kW |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Input Motor HP | 1 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Worm Position | Universal |
| Media Mapping Output | G |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Ratio | 5:1 |
| Input Configuration | Shaft Input |
| HP @ RPM | 1 hp @ 1800 rpm |
| Rated Efficiency | 94% |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Box Height | 4 21/32 in |
| Fan Cooled | No |
| Base Mounting Attachment | No Base |
| Use With | 713 |
| Base to Centerline of Input Shaft | 3 3/64 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Shaft Assembly Code | G |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output (Shaft or Bore) Size | 5/8 in |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output Torque | 235 lb-in |
| Frame Size | Shaft Input, Not a C-Face |
| Series | 700 |
| Frame | N/A |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Speed | 350 rpm |
| Output Bore Shaft Dia. | 0.625 in |
| Lubrication | None |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Motor Application | General Purpose |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 235 in lb |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 1/2 in |
| Standard | AGMA Service Class II |
| Bolt Center | 4 3/8 in x 3 5/16 in |
| Max. Input HP @ 100 rpm | 0.091 hp |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Horsepower Input Capacity | 1.25 hp |
| Center Distance | 1.33 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Box Width | 2 7/8 in |
| Torque Out @ 1150 rpm | 200 in lb |
| Reduction Type | Single |
| Box Length | 4 1/4 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Input HP @ RPM | 0.84 hp @ 1150 rpm, 1.39 hp @ 1750 rpm |
| Family Name | Std Unit |
| Output Configuration | Left Output |
| Center Distance Code | 713 |
| Output Shaft Projection | Solid Left Output |
| Output Shaft | Solid |
| Bolt Center Length x Bolt Center Width | 4 3/8 in x 3 5/16 in |
| Weight | 11.1 LB |
| EAN or UPC | 781711516065 |
