Boston Gear
7726-10-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805886
- 3 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Output Configuration | Left Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 1345 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Torque Out @ 1150 rpm | 1390 in lb |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Max. Input HP @ 100 rpm | 0.37 hp |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Center Distance | 2.625 in |
| Bolt Center | 8 in x 5 1/4 in |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Material | Cast Iron, Standard Paint |
| Use With | 726 |
| Input Configuration | Shaft Input |
| Box Width | 4 7/16 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque | 1345 lb-in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Family Name | Std Unit |
| Input (Shaft or Bore) Size | 3/4 in |
| Shaft Assembly Code | G |
| Output Shaft | Solid |
| Standard | AGMA Service Class II |
| Rated Efficiency | 95% |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Box Height | 8 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Ratio | 10:1 |
| Fan Cooled | No |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Base Mounting Attachment | No Base |
| Media Mapping Output | G |
| Reduction Type | Single |
| Washdown Duty | No |
| Style | Right Angle |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output Shaft Projection | Solid Left Output |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Speed | 175 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Center Distance Code | 726 |
| Input Motor HP | 3 |
| Box Length | 7 3/8 in |
| Torque Out @ 1750 rpm | 1345 in lb |
| Lubrication | None |
| HP @ RPM | 3 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Series | 700 |
| Frame | N/A |
| Input HP @ RPM | 2.82 hp @ 1150 rpm, 3.94 hp @ 1750 rpm |
| Worm Position | Universal |
| Motor Application | General Purpose |
| Input Power Rating | 3.94 hp, 2.938 kW |
| Weight | 41.1 LB |
| EAN or UPC | 781711517383 |
