Boston Gear
7726-60-J
700 Series 60:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101856444
- 0.75 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input HP @ RPM | 0.64 hp @ 1150 rpm, 0.89 hp @ 1750 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1150 rpm | 1390 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Torque @ RPM | 1385 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Input (Shaft or Bore) Size | 3/4 in |
| Washdown Duty | No |
| Rated Efficiency | 72% |
| Output Speed | 29.2 rpm |
| Output Shaft Projection | Solid Right Output |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 1385 in lb |
| Box Length | 7 3/8 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Center Distance Code | 726 |
| Motor Application | General Purpose |
| Reduction Type | Single |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Input HP @ 100 rpm | 0.1 hp |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Fan Cooled | No |
| Worm Position | Universal |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base Mounting Attachment | No Base |
| Shaft Assembly Code | J |
| Box Height | 8 in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Output Shaft | Solid |
| Standard | AGMA Service Class I |
| Center Distance | 2.625 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Bolt Center | 8 in x 5 1/4 in |
| Style | Right Angle |
| Family Name | Std Unit |
| Media Mapping Output | J |
| Frame | N/A |
| Use With | 726 |
| Ratio | 60:1 |
| Output Configuration | Right Output |
| Series | 700 |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Input Motor HP | 0.75 |
| Material | Cast Iron, Standard Paint |
| Output Bore Shaft Dia. | 1.125 in |
| Box Width | 4 7/16 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Input Configuration | Shaft Input |
| Output Torque | 1385 lb-in |
| Lubrication | None |
| Input Power Rating | 0.89 hp, 0.664 kW |
| Weight | 41.1 LB |
| EAN or UPC | 781711517611 |
