description
- Boston Gear's comprehensive selection of flanged bearings includes non-metallic inserts in a non-metallic base for washdown service, spherical bearings with extended inner races featuring setscrews, or eccentric locking collars in stamped steel, ductile iron, or cast iron housings. Positive locking by setscrews or an eccentric locking collar ensures smooth operation and a synthetic lip-type seal with steel flingers offer enhanced efficiency. Commonly used in material handling, packaging machinery, shrink wrap machinery, and printing press applications.
features
- Rigid one-piece housing
- Chrome alloy steel balls
- Spherical outer race
- Synthetic lip type seal
- Eccentric locking collar
- 1/4-28 threaded grease fitting
- Bearings equipped with steel finger
| Housing Material | Cast Iron |
| Weight | 3.701 LB |
| EAN or UPC | 781711069622 |

