- #80 Chain
- 3 Strands
- 1" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| No. of Strands Across | 3 |
| Side Bow | No |
| Pins & Rollers | Standard |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Roller Width | 5/8 in |
| Pin Diameter | 0.312 in |
| Self-Lubricating | No |
| Link Plates Thickness | 1/8 in |
| Chain Pitch | 1 in |
| Pin Overall Length | 3.704 in |
| Package Type | 10 Foot Box |
| Roller Dia. | 5/8 in |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Link Plates Height | 0.949 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Chain No. | 80 |
| Chain Construction | Riveted |
| Weight | 4.9 LB |
| EAN or UPC | 781711688182 |

