- Single Strand, Number 80, Type B, 12 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Length Through Bore | 1.625 in |
| Hub Dia. | 3 1/8 in |
| Outside Dia. | 4.332 in |
| Chain No. | 80 |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | 1 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.575 in |
| Material | Steel |
| Pitch Diameter | 3.864 in |
| Bore Range [Max] | N/A |
| Chain Pitch | 1.000 in |
| Hub Projection | 1.05 in |
| No. of Teeth | 12 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 1 in |
| Hub Length Thru | 1 5/8 in |
| Weight | 3.201 LB |
| EAN or UPC | 781711158784 |

