- 80 Chain, 13 Tooth, 1.375 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
| Chain No. | 80 |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Chain Pitch | 1.000 in |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 4.657 in |
| Hub Dia. | 3 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1.5 in |
| Pitch Diameter | 4.179 in |
| Finished Bore | 1.375 in - 1 3/8 in |
| Material | Steel |
| Hub Length Thru | 0.925 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.575 in |
| Weight | 3.392 LB |
| EAN or UPC | 781711636640 |

