Skip to content Skip to navigation menu
Boston Gear80B13-2

80B13-2

Finished Bore Sprocket
Item #101836996
  • 80 Chain, 13 Tooth, 2 in Bore, With Keyway and Setscrew
Boston Gear80B13-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain, 13 Tooth, 2 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
No. of Strands Across 1
Material Steel
Inch/Metric Inch
Sprocket Style B
Length Through Bore 1.5 in
Chain Pitch 1.000 in
Width Across Teeth 0.575 in
Hub Dia. 3 in
Outside Dia. 4.657 in
Finished Bore 2.000 in - 2 in
Chain No. 80
Keyway w/Keyway & Set Screw
Pitch Diameter 4.179 in
No. of Teeth 13
Hardened Teeth Without Hardened Teeth
Hub Length Thru 0.925 in
Weight 3.301 LB
EAN or UPC 781711154762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison