- Sprocket for TFL-047 Torque Limiter
- 80 Chain
- 20 Teeth
| No. of Teeth | 20 |
| Outside Dia. | 6.91 in |
| Sprocket Pitch Diameter | 6.392 in |
| Type | A Plate |
| Chain No. | 80 |
| Use With | TLF-047 |
| Sprocket Thickness | 0.575 in |
| Weight | 4.07 LB |
| EAN or UPC | 781711409800 |
| No. of Teeth | 20 |
| Outside Dia. | 6.91 in |
| Sprocket Pitch Diameter | 6.392 in |
| Type | A Plate |
| Chain No. | 80 |
| Use With | TLF-047 |
| Sprocket Thickness | 0.575 in |
| Weight | 4.07 LB |
| EAN or UPC | 781711409800 |