- Sprocket for TFL-055 Torque Limiter
- 80 Chain
- 24 Teeth
| Sprocket Thickness | 0.575 in |
| Chain No. | 80 |
| No. of Teeth | 24 |
| Type | A Plate |
| Outside Dia. | 8.2 in |
| Sprocket Pitch Diameter | 7.661 in |
| Use With | TLF-055 |
| Weight | 6.1 LB |
| EAN or UPC | 781711399903 |
| Sprocket Thickness | 0.575 in |
| Chain No. | 80 |
| No. of Teeth | 24 |
| Type | A Plate |
| Outside Dia. | 8.2 in |
| Sprocket Pitch Diameter | 7.661 in |
| Use With | TLF-055 |
| Weight | 6.1 LB |
| EAN or UPC | 781711399903 |