- Sprocket for TFL-067 Torque Limiter
- 80 Chain
- 28 Teeth
| Chain No. | 80 |
| Type | A Plate |
| Sprocket Pitch Diameter | 8.931 in |
| No. of Teeth | 28 |
| Sprocket Thickness | 0.575 in |
| Use With | TLF-067 |
| Outside Dia. | 9.48 in |
| Weight | 8.21 LB |
| EAN or UPC | 781711399958 |
| Chain No. | 80 |
| Type | A Plate |
| Sprocket Pitch Diameter | 8.931 in |
| No. of Teeth | 28 |
| Sprocket Thickness | 0.575 in |
| Use With | TLF-067 |
| Outside Dia. | 9.48 in |
| Weight | 8.21 LB |
| EAN or UPC | 781711399958 |