- 80-1 Chain
- Connecting (Master) Link Attachment
- Type WA1 Bent - One Side - Wide Contour
- 1 Hole
- Carbon Steel
features
- Single extension, bent, one side, WA-1 one hole
| Chain No. | 80 |
| No. of Holes | 1 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Chain Pitch | 1 in |
| Part Type | WA1 |
| Chain Construction | Cottered |
| Attachment | Bent - One Side - Wide Contour |
| No. of Strands Across | 1 |
| Weight | 0.0 LB |

