- 1/2" ID x .902" OD x 9/16" Long
- Nylatron GS Roll End Bearing for 1" - 18 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Tube or Pipe Size | 1 in - 18 Gage |
| Length | 9/16 in |
| Groove Type | No Groove |
| Flange Thickness | 1/8 in |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| O.D. | 0.902 in |
| Material | Nylatron GS |
| Temperature Range [Max] | 550 °F |
| Has Flange | Yes |
| Bore Type | Round Bore |
| Weight | 0.01 LB |
| EAN or UPC | 781711569436 |

