Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Output Shaft
Solid Projecting
Output Torque
576 lb-in
Ratio
10:1
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
95.96%
Output Bore Shaft Dia.
0.75 in
Output Speed
175 rpm
Standard
AGMA Service Class I
Mounting Position
M1
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Input Power Rating
1.63 hp, 1.215 kW
Input Motor HP
1.5
Weight
19.1 LB
EAN or UPC
884107020853
We're here for you
with Service Centers across the country - We have your back