Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Output Torque
590 lb-in
Ratio
18:1
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
0.75 in
Rated Efficiency
95.83%
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Input Motor HP
0.75
Input Power Rating
0.91 hp, 0.679 kW
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Base Mounting Attachment
Horizontal Base Mount
Output Speed
97 rpm
Mounting Position
M1
Weight
19.1 LB
EAN or UPC
884107020907
We're here for you
with Service Centers across the country - We have your back