Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Input Motor HP
0.5
Output Shaft
Solid Projecting
Mounting Position
M1
Base Mounting Attachment
Horizontal Base Mount
Output Speed
62 rpm
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Torque
580 lb-in
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Ratio
28:1
Input Power Rating
0.59 hp, 0.44 kW
Series
800
Rated Efficiency
96.05%
Weight
19.1 LB
EAN or UPC
884107020976
We're here for you
with Service Centers across the country - We have your back