Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
0.47 hp, 0.35 kW
Output Speed
48 rpm
Series
800
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Input Motor HP
0.5
Mounting Position
M1
Base Mounting Attachment
Horizontal Base Mount
Output Shaft
Solid Projecting
Ratio
36:1
Output Bore Shaft Dia.
0.75 in
Output Torque
557 lb-in
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Standard
AGMA Service Class I
Rated Efficiency
91.05%
Weight
19.1 LB
EAN or UPC
884107021027
We're here for you
with Service Centers across the country - We have your back