Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
340 rpm
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Torque
592 lb-in
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Base Mounting Attachment
Horizontal Base Mount
Mounting Position
M1
Ratio
5.1:1
Output Bore Shaft Dia.
0.75 in
Rated Efficiency
95.92%
Input Power Rating
3.31 hp, 2.468 kW
Standard
AGMA Service Class I
Series
800
Input Motor HP
3
Output Shaft
Solid Projecting
Weight
19.1 LB
EAN or UPC
884107021065
We're here for you
with Service Centers across the country - We have your back