Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
7.2:1
Input Motor HP
2
Series
800
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Mounting Position
M1
Output Bore Shaft Dia.
0.75 in
Output Speed
246 rpm
Rated Efficiency
95.91%
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Input Power Rating
2.34 hp, 1.745 kW
Output Torque
576 lb-in
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Weight
19.1 LB
EAN or UPC
884107021126
We're here for you
with Service Centers across the country - We have your back