Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Series
800
Input Motor HP
5
Rated Efficiency
96.84%
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
0.75 in
Mounting Position
M8
Ratio
1.5:1
Output Speed
1170 rpm
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Torque
288 lb-in
Input Power Rating
5.8 hp, 4.325 kW
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class I
Weight
21.1 LB
EAN or UPC
884107021164
We're here for you
with Service Centers across the country - We have your back