Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Mounting Position
M8
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Speed
922 rpm
Ratio
1.9:1
Input Motor HP
3
Rated Efficiency
95.21%
Input Power Rating
4.77 hp, 3.557 kW
Standard
AGMA Service Class II
Output Torque
325 lb-in
Weight
21.1 LB
EAN or UPC
884107021171
We're here for you
with Service Centers across the country - We have your back