Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Mounting Position
M8
Input Power Rating
3.98 hp, 2.968 kW
Series
800
Rated Efficiency
94.96%
Ratio
2.6:1
Input Motor HP
3
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.75 in
Output Speed
673 rpm
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Output Torque
350 lb-in
Weight
21.1 LB
EAN or UPC
884107021256
We're here for you
with Service Centers across the country - We have your back