Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
0.65 hp, 0.485 kW
Input Motor HP
0.5
Ratio
25:1
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Speed
70 rpm
Series
800
Standard
AGMA Service Class I
Rated Efficiency
96.07%
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Bore Shaft Dia.
0.75 in
Output Torque
580 lb-in
Mounting Position
M8
Output Shaft
Solid Projecting
Weight
21.1 LB
EAN or UPC
884107021294
We're here for you
with Service Centers across the country - We have your back