Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
0.75 in
Output Torque
552 lb-in
Standard
AGMA Service Class I
Input Motor HP
3
Rated Efficiency
95.9%
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Base Mounting Attachment
OutputFlangeMounted
Output Shaft
Solid Projecting
Mounting Position
M8
Output Speed
448 rpm
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Input Power Rating
3.97 hp, 2.96 kW
Ratio
3.9:1
Series
800
Weight
21.1 LB
EAN or UPC
884107021331
We're here for you
with Service Centers across the country - We have your back