Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
4.4:1
Input Motor HP
3
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Series
800
Input Power Rating
3.54 hp, 2.64 kW
Output Speed
400 rpm
Rated Efficiency
95.99%
Output Torque
572 lb-in
Output Shaft
Solid Projecting
Mounting Position
M8
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Bore Shaft Dia.
0.75 in
Weight
21.1 LB
EAN or UPC
884107021362
We're here for you
with Service Centers across the country - We have your back