Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
0.75 in
Series
800
Mounting Position
M8
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Rated Efficiency
97.13%
Standard
AGMA Service Class I
Output Speed
38 rpm
Output Shaft
Solid Projecting
Ratio
45:1
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Torque
480 lb-in
Input Power Rating
0.33 hp, 0.246 kW
Input Motor HP
0.33
Weight
21.1 LB
EAN or UPC
884107021386
We're here for you
with Service Centers across the country - We have your back