Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Series
800
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Speed
35 rpm
Rated Efficiency
96.9%
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.33
Input Power Rating
0.34 hp, 0.254 kW
Output Torque
555 lb-in
Output Shaft
Solid Projecting
Ratio
50:1
Mounting Position
M8
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Base Mounting Attachment
OutputFlangeMounted
Weight
21.1 LB
EAN or UPC
884107021416
We're here for you
with Service Centers across the country - We have your back