Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Base Mounting Attachment
OutputFlangeMounted
Mounting Position
M8
Series
800
Output Torque
500 lb-in
Output Shaft
Solid Projecting
Input Power Rating
0.25 hp, 0.186 kW
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Standard
AGMA Service Class I
Ratio
63:1
Rated Efficiency
96.8%
Output Speed
27 rpm
Input Motor HP
0.25
Weight
21.1 LB
EAN or UPC
884107021447
We're here for you
with Service Centers across the country - We have your back