Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
24 rpm
Ratio
71:1
Rated Efficiency
90%
Output Shaft
Solid Projecting
Mounting Position
M8
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Series
800
Output Bore Shaft Dia.
0.75 in
Output Torque
500 lb-in
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Input Power Rating
0.22 hp, 0.164 kW
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class I
Input Motor HP
0.25
Weight
21.1 LB
EAN or UPC
884107021461
We're here for you
with Service Centers across the country - We have your back