Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
180:1
Standard
AGMA Service Class I
Input Power Rating
0.1 hp, 0.075 kW
Mounting Position
M1
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
0.75 in
Output Speed
10 rpm
Series
800
Output Shaft
Solid Projecting
Rated Efficiency
90%
Input Motor HP
0.1
Output Torque
555 lb-in
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Weight
26.1 LB
EAN or UPC
884107021546
We're here for you
with Service Centers across the country - We have your back