Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
568 lb-in
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Speed
9 rpm
Series
800
Mounting Position
M1
Ratio
200:1
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
0.75 in
Rated Efficiency
90%
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Input Motor HP
0.09
Input Power Rating
0.09 hp, 0.067 kW
Weight
26.1 LB
EAN or UPC
884107021553
We're here for you
with Service Centers across the country - We have your back