Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M1
Output Bore Shaft Dia.
0.75 in
Output Shaft
Solid Projecting
Series
800
Input Motor HP
0.33
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Torque
544 lb-in
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Speed
38 rpm
Rated Efficiency
95%
Input Power Rating
0.38 hp, 0.283 kW
Ratio
45:1
Standard
AGMA Service Class I
Weight
26.1 LB
EAN or UPC
884107021607
We're here for you
with Service Centers across the country - We have your back