Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
0.25 hp, 0.186 kW
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Torque
522 lb-in
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Bore Shaft Dia.
0.75 in
Series
800
Input Motor HP
0.25
Mounting Position
M1
Output Speed
27 rpm
Ratio
63:1
Rated Efficiency
93.91%
Weight
26.1 LB
EAN or UPC
884107021638
We're here for you
with Service Centers across the country - We have your back