Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
0.19 hp, 0.142 kW
Input Motor HP
0.16
Output Bore Shaft Dia.
0.75 in
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Series
800
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Ratio
90:1
Mounting Position
M1
Output Speed
19 rpm
Output Torque
575 lb-in
Output Shaft
Solid Projecting
Rated Efficiency
97.81%
Weight
26.1 LB
EAN or UPC
884107021669
We're here for you
with Service Centers across the country - We have your back