Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Mounting Position
M8
Ratio
140:1
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.75 in
Input Motor HP
0.16
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Input Power Rating
0.11 hp, 0.082 kW
Output Shaft
Solid Projecting
Base Mounting Attachment
OutputFlangeMounted
Rated Efficiency
90%
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Torque
487 lb-in
Output Speed
12 rpm
Weight
29.1 LB
EAN or UPC
884107021706
We're here for you
with Service Centers across the country - We have your back