Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
180:1
Output Bore Shaft Dia.
0.75 in
Rated Efficiency
90%
Standard
AGMA Service Class I
Series
800
Input Power Rating
0.1 hp, 0.075 kW
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Output Speed
10 rpm
Output Torque
555 lb-in
Mounting Position
M8
Output Shaft
Solid Projecting
Input Motor HP
0.1
Base Mounting Attachment
OutputFlangeMounted
Weight
29.1 LB
EAN or UPC
884107021720
We're here for you
with Service Centers across the country - We have your back