Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Input Power Rating
0.07 hp, 0.052 kW
Input Motor HP
0.07
Mounting Position
M8
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
0.75 in
Ratio
250:1
Output Speed
7 rpm
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Rated Efficiency
90%
Output Torque
540 lb-in
Weight
29.1 LB
EAN or UPC
884107021751
We're here for you
with Service Centers across the country - We have your back