Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
554 lb-in
Standard
AGMA Service Class I
Output Speed
31 rpm
Rated Efficiency
94.02%
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Base Mounting Attachment
OutputFlangeMounted
Input Motor HP
0.25
Mounting Position
M8
Ratio
56:1
Series
800
Output Shaft
Solid Projecting
Input Power Rating
0.3 hp, 0.224 kW
Output Bore Shaft Dia.
0.75 in
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Weight
29.1 LB
EAN or UPC
884107021805
We're here for you
with Service Centers across the country - We have your back