Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Standard
AGMA Service Class II
Output Speed
1170 rpm
Input Power Rating
9.08 hp, 6.771 kW
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Series
800
Rated Efficiency
91.12%
Output Torque
479 lb-in
Input Motor HP
5
Ratio
1.5:1
Output Bore Shaft Dia.
1 in
Mounting Position
M1
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Weight
25.1 LB
EAN or UPC
884107021850
We're here for you
with Service Centers across the country - We have your back