Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Series
800
Input Power Rating
3.23 hp, 2.409 kW
Output Speed
145 rpm
Rated Efficiency
95.95%
Input Motor HP
3
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Mounting Position
M1
Ratio
12:1
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
1449 lb-in, 199 Nm
Output Torque Rating Range [Min]
1175 lb-in, 150 Nm
Output Torque
1419 lb-in
Weight
25.1 LB
EAN or UPC
884107021898
We're here for you
with Service Centers across the country - We have your back