Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Mounting Position
M1
Base Mounting Attachment
Horizontal Base Mount
Input Motor HP
5
Output Torque
775 lb-in
Series
800
Output Speed
530 rpm
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Output Shaft
Solid Projecting
Ratio
3.3:1
Rated Efficiency
89.72%
Input Power Rating
7.03 hp, 5.242 kW
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Weight
25.1 LB
EAN or UPC
884107022000
We're here for you
with Service Centers across the country - We have your back