Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
0.87 hp, 0.649 kW
Output Speed
35 rpm
Ratio
50:1
Output Shaft
Solid Projecting
Mounting Position
M1
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Rated Efficiency
95.94%
Input Motor HP
0.75
Standard
AGMA Service Class I
Output Torque
1500 lb-in
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Series
800
Weight
25.1 LB
EAN or UPC
884107022109
We're here for you
with Service Centers across the country - We have your back